IMPCT DRVR M12 1/4 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPCT DRVR M12 1/4 BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2462-20
  • Mfr. Model # 2462-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 396
  • Shipping Weight 2.49 lbs

Technical Specs

  • Handle Type T
  • Item Impact Driver Kit
  • Max. Torque 1000 in-lbs.
  • Drive Size 1/4"
  • Battery Included No
  • Battery Pack Replacement 48-11-2401 or 48-11-2402
  • Voltage 12
  • Tool Weight 1.9 lbs.
  • Tool Length 6-1/2"
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Features Milwaukee Impact Mechanism Delivers 1000 In lbs. of Torque, 0 2,500 RPM for Increased Fastening Speed, New Ergonomic Handle Design for Increased Comfort, On Board Battery Fuel Gauge Displays Remaining Run Time
  • Includes (1) Belt Clip, M12(TM) ┬╝" Hex Impact Driver (bare Tool) (2462 20)
  • Clutch Style Impact
  • Battery Capacity 2.0 Ah
  • Drive Configuration Straight
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list