IMPCT DRIVER CMPT 18V BARE L-BOXX 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPCT DRIVER CMPT 18V BARE L-BOXX 2

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSCHIDS181BL
  • Mfr. Model # CHIDS181BL
  • UNSPSC # 27112703
  • CATALOGUE PAGE # 400
  • Shipping Weight 9.4 lbs

Technical Specs

  • Handle Type T-Handle
  • Item Impact Driver
  • Max. Torque 1,140 in-lbs.
  • Includes L-BOXX 2 with Bare Insert
  • Battery Included No
  • Clutch Style Metal
  • Drive Size 1/4" Hex
  • Tool Weight 3.2 lbs.
  • Tool Length 5"
  • Voltage 18.0
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Bare Tool
  • Features Integrated 3-Led Ring: Provides Shadow Free Illumination for The Best Visibility In Low Lighting Applications
  • Battery Pack Replacement Mfr. No. BAT612K
  • Battery Capacity 1.5Ah
  • Drive Configuration Straight
  • Brushless Motor No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list