Skip Content
IMPACTOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACTOOL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG3942A2TI
  • Mfr. Model # 3942A2TI
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.05 lbs

Product Details

1 inch titanium impact wrench. Titanium construction makes these impact wrenches light and strong yet delivering increased torque capabilities. Handle design is ergonomically comfortable and composite construction insulates operator from heat and cold. Features reversed-biased endplates and titanium case providing the ultimate in corrosion and wear resistance. Seven vane high performance motor, long life twin hammer mechanism, integrated muffler, and integrated reverse lever which adds protectio

Technical Specs

  • Features Built-in Power Regulator, Pressure-feed Mechanism Lubrication, Integral Muffler, Twin Hammer Mechanism, Bronze Endplates, Titanium Hammer Case, 7-vane Reverse Bias Motor, Choice of 1" Square or No. 5 Spline
  • Average CFM @ 15 Second Run Time 15.00
  • Blows per Minute 850
  • Handle Type Grip O.T.
  • Item Impact Wrench
  • Max. Torque 3251 ft.-lbs.
  • Includes Tool Only
  • Style Grip O.T
  • Duty Super Duty
  • Housing Material Durable Epoxy-Coated
  • Overall Length 14.3"
  • Retainer Type Through-Hole
  • Handle Material Durable Epoxy-coated
  • Anvil Twin Hammer
  • CFM @ Full Load 80.0
  • Required Pressure 90 PSI
  • Free Speed 5,000 RPM
  • Air Inlet 1/2" NPT
  • Max. Bolt Capacity 1"
  • Square Drive Size 1"
  • Min. Hose Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list