Skip Content
IMPACTOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACTOOL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2190TI6
  • Mfr. Model # 2190TI6
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2750
  • Shipping Weight 7.03 lbs

Product Details

1 inch general duty air impact wrench. Designed specifically for tire shop applications, the new Titanium constructed impact wrench is lightweight and strong with high torque capabilities. Delivers 1,600 ft-lbs of ultimate torque with a working torque range of 150-1,200 ft-lbs.

Technical Specs

  • Average CFM @ 15 Second Run Time 12.00
  • Features Robust Anvil Bushing Provides Long Life Under Heavy Shop Usage
  • Style D-Handle
  • Max. Torque 1650 ft.-lbs.
  • Item Air Impact Wrench
  • Duty General
  • Overall Length 15.5"
  • Retainer Type Hog Ring
  • Tool Weight 14 lbs.
  • Torque Range 150 - 1200 ft.-lbs.
  • Handle Material Composite
  • Anvil Robust
  • CFM @ Full Load 58.0
  • Free Speed 7,000 RPM
  • Required Pressure 90 PSI
  • Square Drive Size 1"
  • Air Inlet 1/2" NPTF
  • Max. Bolt Capacity 1-1/4"
  • Min. Hose Size 1/2"
  • Handle Type D-Handle
  • Includes Tool Only
  • Housing Material Titanium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list