IMPACTOOL, 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACTOOL, 1/2IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG231C
  • Mfr. Model # 231C
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2749
  • Shipping Weight 6.5 lbs

Product Details

1/2 inch super duty impact wrench. Suited to handle the toughest job applications producing 425 ft-lbs. of maximum torque in forward and 600 ft-lbs. in reverse. Features exclusive TwinHammer Plus impact mechanism, pressure feed lubrication, adjustable power regulator, easy to service two-piece construction and variable speed.

Technical Specs

  • Item Air Impact Wrench
  • Style Pistol Grip
  • Average CFM @ 15 Second Run Time 4.20
  • Tool Weight 5.8 lbs.
  • Torque Range 25 - 350 ft.-lbs.
  • Square Drive Size 1/2"
  • CFM @ Full Load 22.0
  • Air Inlet 1/4" NPTF
  • Min. Hose Size 3/8"
  • Blows per Minute 1,200
  • Features Adjustable Power Regulator, Pressure-feed Lubrication, Easy to Service Two-piece Construction
  • Handle Type Pistol Grip
  • Includes Tool Only
  • Max. Torque 600 ft.-lbs.
  • Duty General
  • Housing Material Aluminium
  • Overall Length 7.3"
  • Retainer Type O-Ring
  • Handle Material Aluminium
  • Anvil Standard
  • Free Speed 8,000 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 9/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list