Skip Content
IMPACTO MEMORY INSOLE M6-7 W8-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACTO MEMORY INSOLE M6-7 W8-9

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMOMEM67
  • Mfr. Model # MEM67
  • UNSPSC # 46181609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Anti-Fatigue Insoles
  • Colour Orange, Black
  • Material Memory Foam, Felt Fabric
  • Size Men 6-7, Women 8-9
  • Thickness 0.1"
  • Gender Unisex
  • Features Arch Support, Molded Heel, Breathable, Washable
  • Length 10"
  • Width 4"
  • Prevents Fatigue, Foot Odor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list