Skip Content
IMPACTO BL DOT HL CUP LR M8-13W9-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACTO BL DOT HL CUP LR M8-13W9-12

IMPACTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IMO4771
  • Mfr. Model # 4771
  • UNSPSC # 42241706
  • CATALOGUE PAGE # 2656
  • Shipping Weight 0.28 lbs

Product Details

Impact(R) Blue Dot Heel Spur Cushion. Medial grade silicone cushion with a blue dot in the medial side of the heel. This blue dot area is made fo a softer silicone to help cushion the heel for greater comfort underfoot. Large heel. Size: Men 8-13, Women 9-12.

Technical Specs

  • Size Men 8 - 13, Women 9 - 12
  • Gender Unisex
  • Colour White/Blue
  • Features Dual Density for Added Comfort
  • Item Anti-Fatigue Molded Heel Cup
  • Length 7"
  • Material Silicone
  • Width 4"
  • Thickness 1/2"
  • Prevents Fatigue

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list