Skip Content
IMPACT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT

HONEYWELL HOWARD LEIGHT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVX1010376
  • Mfr. Model # 1010376
  • UNSPSC # 46181902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Battery Type (2) AA
  • Includes Batteries For 140 Hours of Use, Pair of Hard Hat Adapters
  • Standards ANSI S3.19-1974
  • Item Electronic Ear Muff
  • Noise Reduction Rating NRR 23dB
  • Ear Muff Style Over-the-Head
  • Auxiliary Input 3.5 mm Jack
  • Series Impact(R)
  • Ear Muff Shell Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list