!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR IMPACT WRENCH,1" DR.,5000 RPM

AIR IMPACT WRENCH,1" DR.,5000 RPM

INGERSOLL RAND

AIR IMPACT WRENCH,1" DR.,5000 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR IMPACT WRENCH,1" DR.,5000 RPM

AIR IMPACT WRENCH,1" DR.,5000 RPM

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,471.21 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # IRG285B6
  • Mfr. Model # 285B-6
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 2346
  • Shipping Weight 29.4 lbs

Product Details

1 inch general duty air impact wrench. Designed specifically for tire shop applications, the new Titanium constructed impact wrench is lightweight and strong with high torque capabilities. Delivers 1,600 ft-lbs of ultimate torque with a working torque range of 150-1,200 ft-lbs.

Technical Specs

  • Item Impact Wrench
  • Air Consumption 46 cfm
  • Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Exhaust Location Top
  • Breakaway Torque 1,475 ft-lb
  • Free Speed 5,250 RPM
  • Impact Sound Level 110 dB
  • Number of Speed Settings 3
  • Max. Bolt Capacity 1 in
  • Drive Type Extended
  • Retainer Type Friction Ring, Through Hole
  • Tool Style Full-Size
  • Overall Length 20 3/8 in
  • Housing Material Aluminum
  • Tool Brand Ingersoll Rand
  • Features 3 Position Power Regulator
  • Tool Weight 27.8 lb
  • Power Source Air Powered
  • Air Inlet 1/2 in NPT
  • Max. Air Pressure 100 psi
  • Min. Hose Size 3/4 in
  • Duty Rating General Duty
  • Fastening Torque 1,475 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 700
  • Power to Weight Ratio 53 ft-lb/lb
  • Drive Size 1 in Square
  • Extended Anvil Length 6 in
  • Clutch Style Rocking Dog
  • Vibration Level 9.0 m/sq sec
  • Handle Material Metal
  • Handle Type D-Handle
  • Built-In Light No
  • Includes Tool Only
  • Standards ISO 15744, ISO 28927-2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list