IMPACT WRENCH M18 7/16 W/2 XC BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH M18 7/16 W/2 XC BAT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2765-22
  • Mfr. Model # 2765-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 14.64 lbs

Product Details

Battery Included, Voltage 18.0, Drive Size 7/16 In., 0 - 1,700 No Load RPM, Blows per Minute 0 - 2,400, Max. Torque 4,500 ft-lbs, Handle Type Soft Grip T-Handle, Battery Included (2) MTL48-11-1840, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Features LED Worklight, Hex Quick Connect, Tool Length 9-1/2 In., Tool Weight 7.5 lbs, Includes Tool, (2) REDLITHIUM 4.0 Ah Extended Capacity Batteries, (1) Multi-Voltage Charger, Carrying Case

Technical Specs

  • Features LED Worklight
  • Handle Type Soft Grip, T
  • Item Cordless Impact Wrench Kit
  • Includes M18 FUEL(TM) Cordless Lithium-Ion 7/16" Hex Utility Impacting Drill (MTL2765-20), (2) M18(TM) REDLITHIUM(TM) XC 4.0 High Capacity Battery Packs (MTL48-11-1840), M18(TM) AC/DC Charger (MTL2710-20)
  • Max. Torque 0 - 300/0 - 500 ft.-lbs.
  • Battery Included (2) MTL48-11-1840
  • Battery Pack Replacement 48-11-1840
  • Tool Weight 7.5 lbs
  • Drive Size 7/16" Hex
  • Voltage 18.0
  • Battery Capacity 4.0 Ah
  • Tool Length 8-3/4"
  • Battery Included / Bare Tool Battery Included
  • Brushless Motor Yes
  • Drive Configuration Straight
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list