IMPACT WRENCH M18 7/16 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH M18 7/16 BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2765-20
  • Mfr. Model # 2765-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 6.54 lbs

Product Details

Bare Tool (No Battery), Voltage 18.0, Drive Size 7/16 In., 0 - 1,700 No Load RPM, Blows per Minute 0 - 2,400, Max. Torque 4,500 ft-lbs, Handle Type Soft Grip T-Handle, Battery Included None, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Features LED Worklight, Hex Quick Connect, Tool Length 9-1/2 In., Tool Weight 5.9 lbs., Includes Tool

Technical Specs

  • Features LED Worklight
  • Handle Type Soft Grip, T
  • Includes Tool
  • Item Cordless Impact Wrench
  • Max. Torque 0 - 300/0 - 500 ft.-lbs.
  • Battery Included No
  • Battery Pack Replacement 48-11-1840
  • Drive Size 7/16" Hex
  • Voltage 18.0
  • Tool Weight 5.9 lbs.
  • Battery Capacity 4.0Ah
  • Tool Length 9-1/2"
  • Drive Configuration Straight
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list