Skip Content
IMPACT WRENCH M18 3/4 W/2 XC BAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH M18 3/4 W/2 XC BAT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2764-22
  • Mfr. Model # 2764-22
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 16.04 lbs

Product Details

Battery Included, Voltage 18.0, Drive Size 3/4 In., 0 - 1,700 No Load RPM, Blows per Minute 0 - 2,400, Max. Torque 8,000 ft-lbs, Handle Type Soft Grip T-Handle, Battery Included (2) MTL48-11-1840, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Features LED Worklight, Friction Ring, Tool Length 9-1/2 In., Tool Weight 7.3 lbs., Includes Tool, (2) REDLITHIUM 4.0 Ah Extended Capacity Batteries, (1) Multi-Voltage Charger, Carrying Case

Technical Specs

  • Includes (1) M18 Fuel(TM) 3/4" High-torque Impact Wrench With Friction Ring, (2) M18(TM) Redlithium(TM) Xc 4.0 Extended Capacity Battery Pack, (1) M18(TM) and M12(TM) Multi-voltage Charger, (1) Carrying Case
  • Features LED Worklight, Friction Ring
  • Handle Type Soft Grip T-Handle
  • Max. Torque 375 ft.-lbs. (Mode 1), 750 ft.-lbs. (Mode 2)
  • Item High-torque Impact Wrench with Friction Ring Kit
  • Battery Pack Replacement 48-11-1840
  • Battery Included (2) MTL48-11-1840
  • Drive Size 3/4"
  • Tool Weight 7.3 lbs.
  • Battery Capacity 4.0 Ah
  • Voltage 18.0
  • Tool Length 9-1/2"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Drive Configuration Square
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list