Skip Content
IMPACT WRENCH M18 1/2 RING BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH M18 1/2 RING BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2763-20
  • Mfr. Model # 2763-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 406
  • Shipping Weight 6.52 lbs

Product Details

Bare Tool (No Battery), Voltage 18.0, Drive Size 1/2 In., 0 - 1,700 No Load RPM, Blows per Minute 0 - 2,400, Max. Torque 7,000 ft-lbs, Handle Type Soft Grip T-Handle, Battery Included None, Battery Pack Replacement 48-11-1840, Battery Type Lithium-ion, Battery Capacity 4.0 Ah, Features LED Worklight, Friction Ring, Tool Length 9 In., Tool Weight 5.6 lbs., Includes Tool

Technical Specs

  • Features LED Worklight
  • Handle Type Soft Grip T-Handle
  • Blows per Minute 0 - 450/0 - 2,300
  • Includes (1)m18 Fuel(TM) 1/2" High Torque Impact Wrench With Friction Ring
  • Item High Torque Impact Wrench with Friction Ring
  • Battery Included No
  • Max. Torque 100 ft.-lbs. (Mode 1), 700 ft.-lbs. (Mode 2)
  • Battery Pack Replacement 48-11-1840
  • No Load RPM 0 - 425/0 - 1,700
  • Drive Size 1/2"
  • Voltage 18.0
  • Tool Weight 5.6 lbs.
  • Battery Capacity 4.0Ah
  • Drive Configuration Square
  • Tool Length 9"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Bare Tool
  • Brushless Motor Yes
  • Cordless Tool Battery Type Li-Ion
  • Clutch Style Friction Ring
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List