Skip Content
IMPACT WRENCH M18 1/2 RING BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH M18 1/2 RING BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2667-20
  • Mfr. Model # 2667-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.18 lbs

Technical Specs

  • Battery Pack Replacement 48-11-1840
  • Max. Torque 350 in.-lbs. (Mode 1) and 675 in.-lbs. (Mode 2)
  • Handle Type T-Handle, Soft Grip
  • Battery Included No
  • Blows per Minute 0 to 2400
  • Drive Size 1/2"
  • No Load RPM 0 to 1500/0 to 2250
  • Voltage 18 V
  • Tool Weight 2.2 lbs.
  • Battery Capacity 4.0 Ah
  • Tool Length 9"
  • Green Environmental Attribute Product is Rechargeable
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features 1.4" Head Allows for Greater Access to Complete a Wider Variety of Applications, 2-speed Drive-control(TM) Offers Greater Control Over Applications, 1/4" Hex Drive with 1" Bit Acceptance for Tighter Accessibility and a Wider Range of Useable Accessories, Extended Paddle Switch for Multiple Grip Options
  • Item Right Angle Impact Driver
  • Includes (1) M18(TM) Cordless 2-speed 1/4" Right Angle Impact Driver
  • Clutch Style Impact
  • Drive Configuration Right Angle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list