IMPACT WRENCH M18 1/2 PIN BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

IMPACT WRENCH M18 1/2 PIN BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2762-20
  • Mfr. Model # 2762-20
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.64 lbs

Technical Specs

  • Features Led Worklight
  • Max. Torque 550 ft.-lbs.
  • Handle Type Soft Grip T-Handle
  • Battery Included No
  • Drive Size 1/2"
  • Tool Weight 5.5 lbs.
  • Voltage 18 V
  • Tool Length 8-3/4"
  • Battery Pack Replacement 48-11-1840
  • Battery Capacity 4.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Item High Torque Impact Wrench with Pin Detent
  • Includes (1)m18 Fuel(TM) 1/2" High Torque Impact Wrench With Pin Detent
  • Drive Configuration Square
  • Brushless Motor Yes
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list