Skip Content
IMPACT WRENCH COMPACT XH-DUTY 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH COMPACT XH-DUTY 3/4IN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP6763
  • Mfr. Model # CP6763
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Handle Type Pistol
  • Average CFM @ 15 Second Run Time 10.00
  • Blows per Minute 900
  • Item Impact Wrench
  • Duty Industrial
  • Max. Torque 1200 ft.-lbs.
  • Retainer Type Ring
  • Overall Length 8-3/4"
  • Housing Material Aluminium, Steel Clutch Housing
  • Handle Material Rubber
  • Tool Weight 12.1 lbs.
  • Free Speed 6,300 RPM
  • Anvil 3/4"
  • CFM @ Full Load 30.0
  • Required Pressure 90 PSI
  • Square Drive Size 3/4"
  • Air Inlet 3/8"
  • Max. Bolt Capacity 1-1/4"
  • Min. Hose Size 1/2"
  • Features 3/4" Impact Wrench with Dual Retainer, 1600 Nm Max Torque, Robust Steel Clutch Housing, Powerful Twin Hammer Clutch: 1,200 Ft.lbs (1,630 Nm), Combined Power Regulator with Forward/reverse

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list