IMPACT WRENCH 3/8IN SQ DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 3/8IN SQ DR

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7729
  • Mfr. Model # CP7729
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2748
  • Shipping Weight 3.5 lbs

Product Details

3/8 inch square drive impact wrench. Air inlet thread size 1/4 inch. Minimum hose size 3/8 inch. Working torque 50 - 300 ft-lbs. Ult. Torque @ 90 PSI 415 ft-lbs. Standard bolt size 3/8 inch.

Technical Specs

  • Item Impact Wrench
  • Style Pistol Grip
  • Tool Weight 2.78 lb.
  • Average CFM @ 15 Second Run Time 5.00
  • Torque Range 50 - 300 ft.-lbs.
  • Square Drive Size 3/8"
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"
  • CFM @ Full Load 20.0
  • Blows per Minute 1700
  • Features 3/8" Compact Impact Wrench for General Maintenance, Twin Hammer Clutch, Composite Handle and Magnesium Clutch Housing, S2s Technology and 3 Positive Power Settings, Full Teasing Trigger
  • Handle Type Pistol
  • Max. Torque 415 ft.-lbs.
  • Duty General
  • Overall Length 6.4"
  • Retainer Type Friction Ring
  • Housing Material Magnesium
  • Handle Material Composite
  • Anvil Standard
  • Required Pressure 90 PSI
  • Free Speed 9,400 RPM
  • Max. Bolt Capacity 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list