Skip Content
IMPACT WRENCH 3/8IN SQ DR RING RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH 3/8IN SQ DR RING RET

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLCCV375P
  • Mfr. Model # CV375P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.50
  • Handle Type Pistol
  • Blows per Minute 1600
  • Duty Heavy-Duty
  • Max. Torque 420 ft.-lbs.
  • Housing Material Composite
  • Tool Weight 2.9 lbs.
  • Overall Length 6-3/16"
  • Retainer Type Pin
  • Torque Range 25 - 275 ft.-lbs.
  • Handle Material Composite
  • Anvil 3/8"
  • Free Speed 8,000 RPM
  • CFM @ Full Load 31.0
  • Required Pressure 90 PSI
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"
  • Features Excellent Combination of Performance, Comfort, and Value, Powerful Twin Hammer Mechanism, Variable Speed Trigger, Light-weight and Ergonomically Balanced, Ideal for General Industrial Production, Maintenance, and Overhaul
  • Item Impact Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list