IMPACT WRENCH 3/8IN SQ DR PIN RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 3/8IN SQ DR PIN RET

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLCCWC375P
  • Mfr. Model # CWC375P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.30
  • Blows per Minute 1600
  • Handle Type Pistol
  • Max. Torque 406 ft.-lbs.
  • Duty General
  • Housing Material Composite
  • Retainer Type Pin
  • Overall Length 6"
  • Tool Weight 2.9 lbs.
  • Torque Range 25 - 330 ft.-lbs.
  • CFM @ Full Load 37.0
  • Anvil Standard
  • Free Speed 10,000 RPM
  • Handle Material Composite
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Air Inlet 1/4"
  • Features Ultimate Combination of Power, Durability, and Features, Triple Heat Treated Twin Hammer Mechanism, Variable Speed Trigger, User-preferred One-hand Direction Control, Ideal for Heavy Industries and Fast-paced Production Environments
  • Includes Safety Literature, Product Literature, Muffler Kit
  • Item Air Impact Wrench
  • Style Pistol Grip
  • Max. Bolt Capacity 9/16"
  • Square Drive Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list