IMPACT WRENCH 3/8IN PIN RETAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 3/8IN PIN RETAIN

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP8222P
  • Mfr. Model # CP8222P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2748
  • Shipping Weight 3.74 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 8.00
  • Blows per Minute 1250
  • Features 3/8" Compact Impact with Ring Retainer, Powerful and Durable Twin Hammer Clutch, Composite Body and Aluminium Clutch Housing, 3 Power Settings in Forward and Full Power in Reverse, Protective Cover and Suspension Bail, Progressive Trigger and Rubber Grip
  • Handle Type Pistol Grip
  • Style Pistol Grip
  • Includes Protective Cover and Suspension Hook
  • Max. Torque 332 ft.-lbs.
  • Item Impact Wrench
  • Duty Industrial
  • Housing Material Composite
  • Retainer Type Pin Retainer
  • Overall Length 7"
  • Tool Weight 2.6 lbs.
  • Torque Range 60 - 295 ft.-lbs.
  • Handle Material Composite
  • Square Drive Size 3/8"
  • Anvil 3/8"
  • CFM @ Full Load 21.2
  • Required Pressure 90 PSI
  • Free Speed 11,500 RPM
  • Air Inlet 1/4"
  • Max. Bolt Capacity 1/2"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list