Skip Content
IMPACT WRENCH 3/8-1CT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH 3/8-1CT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2668-21CT
  • Mfr. Model # 2668-21CT
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.9 lbs

Technical Specs

  • Blows per Minute 0 - 2,400, 0 - 3,400
  • Handle Type Right Angle, Paddle
  • Includes Battery, Charger, Case
  • Max. Torque 60 ft-lbs.
  • Battery Included MTL48-11-1815
  • Clutch Style Electronic
  • No Load RPM 0 to 2250
  • Drive Size 3/8"
  • Tool Weight 3.4 lbs.
  • Voltage 18.0
  • Battery Capacity 1.5 Ah
  • Green Environmental Attribute Product is Rechargeable
  • Tool Length 13-1/4"
  • Drive Configuration Square
  • Cordless Tool Battery Type Li-Ion
  • Battery Included / Bare Tool Battery Included
  • Features 2-Speed Drive-Control for Greater Application Control, 1.4" Head Diameter for Greater Access, Extended Paddle Switch for Multiple Grip Options, 8-Position Head
  • Item Cordless Impact Wrench Kit
  • Battery Pack Replacement 2XKZ3
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list