IMPACT WRENCH 3/4IN SQ DR PIN RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 3/4IN SQ DR PIN RET

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLCCV750P
  • Mfr. Model # CV750P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 9.00
  • Blows per Minute 1000
  • Handle Type Pistol
  • Max. Torque 1301 ft.-lbs.
  • Duty Heavy-Duty
  • Overall Length 8-3/4"
  • Housing Material Composite
  • Tool Weight 8.2 lbs.
  • Torque Range 200 - 1,000 ft.-lbs.
  • Retainer Type Pin
  • Anvil 3/4"
  • CFM @ Full Load 64.0
  • Handle Material Composite
  • Free Speed 5,500 RPM
  • Min. Hose Size 1/2"
  • Required Pressure 90 PSI
  • Air Inlet 3/8"
  • Features Excellent Combination of Performance, Comfort, and Value, Powerful Twin Hammer Mechanism, Variable Speed Trigger, Light-weight and Ergonomically Balanced, Ideal for General Industrial Production, Maintenance, and Overhaul
  • Item Impact Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list