Discontinued with Replacement
IMPACT WRENCH 20V 1/2IN W/2 BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT WRENCH 20V 1/2IN W/2 BATT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW5150K2
  • Mfr. Model # W5150K2
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs
Suggested Replacement Product
IMPACT WRENCH 20V 1/2IN W/1 BATT

Your Price: NA

Technical Specs

  • Handle Type Pistol
  • Includes Tool, Charger, (2) Batteries and Case
  • Item Cordless Impact Wrench
  • Max. Torque 190 ft-lbs.
  • Battery Pack Replacement BL2010
  • Battery Included Yes
  • Clutch Style Ball & Cam
  • Drive Size 1/2"
  • Tool Weight 4.1 lbs.
  • Voltage 20.0
  • Battery Capacity 20 V
  • Tool Length 6-1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list