Skip Content
IMPACT WRENCH 20V 1/2IN W/1 BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH 20V 1/2IN W/1 BATT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW7250K1
  • Mfr. Model # W7250K1
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • Includes Tool, Chargeur, (1) Battery and Case
  • Handle Type Pistol
  • Item Cordless Impact Wrench Kit
  • Clutch Style Ball and Cam
  • Drive Size 1/2"
  • Max. Torque 780 ft-lbs.
  • Battery Pack Replacement BL2010
  • Battery Included Yes
  • Tool Weight 6.9 lbs.
  • Voltage 20
  • Tool Length 10.4"
  • Battery Capacity 20 V
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list