IMPACT WRENCH 20V 1/2IN W/1 BATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT WRENCH 20V 1/2IN W/1 BATT

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW5150K1
  • Mfr. Model # W5150K1
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.4 lbs

Technical Specs

  • Max. Torque 190 ft-lbs.
  • Item Cordless Impact Wrench
  • Handle Type Pistol
  • Includes Tool, Charger, (1) Battery and Case
  • Battery Included Yes
  • Battery Pack Replacement BL2010
  • Clutch Style Ball & Cam
  • Drive Size 1/2"
  • Tool Weight 4.1 lbs.
  • Voltage 20.0
  • Battery Capacity 20 V
  • Tool Length 6-1/2"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list