Skip Content
IMPACT WRENCH 20V 1/2IN BARE TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 20V 1/2IN BARE TOOL

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGW7150
  • Mfr. Model # W7150
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 396
  • Shipping Weight 6.2 lbs

Technical Specs

  • Includes Cordless Tool
  • Handle Type Pistol
  • Item Cordless Impact Wrench Kit
  • Max. Torque 780 ft-lbs.
  • Battery Pack Replacement BL2010
  • Battery Included No
  • Tool Weight 6.9 lbs.
  • Clutch Style Ball and Cam
  • Drive Size 1/2"
  • Voltage 20
  • Tool Length 9.4"
  • Battery Capacity 20 V
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Features Metal Drive Train, Steel Lined Aluminium Hammer Case, Steel Reinforced Housing, Rare Earth Magnet Motor, Molded Grip
  • Drive Configuration Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list