IMPACT WRENCH 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 1IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2155QIMAX
  • Mfr. Model # 2155QIMAX
  • UNSPSC # 27131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Blows per Minute 1150
  • Average CFM @ 15 Second Run Time 8.50
  • Handle Type Pistol
  • Item Impact Wrench
  • Duty Light/Medium/Heavy
  • Overall Length 8.5"
  • Housing Material Steel
  • Retainer Type Ring
  • Tool Weight 7.4 lbs.
  • Torque Range 200 - 900 ft.-lbs.
  • CFM @ Full Load 32.0
  • Handle Material Metal with Rubber Sleeve
  • Free Speed 7,000 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 1"
  • Air Inlet 3/8" NPTF
  • Min. Hose Size 1/2"
  • Square Drive Size 1"
  • Features Built to Last and Designed to Withstand Tough Use in Rugged Environments, An Air Motor That's 16% More Efficient Than Its Predecessor and An Easy-to-clean Inlet Screen Means Less Downtime, Better Tool Performance, and Less Money Spent on Compressed Air
  • Includes Tool Only
  • Style Pistol Grip
  • Max. Torque 1350 ft.-lbs.
  • Anvil 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list