Skip Content
Discontinued with Replacement
IMPACT WRENCH 1IN SQ DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPACT WRENCH 1IN SQ DR

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7778
  • Mfr. Model # CP7778
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.53 lbs
Suggested Replacement Product
IMPACT 1IN HIGH TORQUE DURABLE

Price: NA

Product Details

1 inch square drive impact wrench. Air inlet thread size 1/2 inch. Average air consumption 8.75 CFM. Minimum hose size 1/2 inch. Standard bolt size 1-3/8 inch. Ult. Torque @ 90 PSI 1,450 ft-lbs. Net weight 22.2 lbs. Working torque range 100 - 1,100 ft-lbs

Technical Specs

  • Item Pneumatic Impact Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list