Discontinued with Replacement
IMPACT WRENCH 18V LXT (TOOL ONLY) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT WRENCH 18V LXT (TOOL ONLY)

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBTW251Z
  • Mfr. Model # BTW251Z
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs
Suggested Replacement Product
WRENCH IMPACT 18V BARE

Your Price: NA

Product Details

Voltage 18.0, Drive Size 1/2 In., 0 - 2,100 No Load RPM, Blows per Minute 0 - 3,200, Features Tool Only

Technical Specs

  • Features LED Light, 30 Minute Charge Time, Varialbe Speed
  • Handle Type Ergonomic Grip
  • Includes Tool Only
  • Item Cordless Impact Wrench
  • Max. Torque 170 ft-lbs.
  • Battery Included No
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2
  • Drive Size 1/2"
  • Clutch Style Heavy-Duty Industrial
  • Tool Weight 3.2 lbs.
  • Voltage 18.0
  • Tool Length 6-1/2"
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Battery Capacity 3.0Ah
  • Corded/Cordless Cordless
  • Drive Configuration Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list