Skip Content
IMPACT WRENCH 1/4IN SQ DR RING RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH 1/4IN SQ DR RING RET

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLCCWC250R
  • Mfr. Model # CWC250R
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Blows per Minute 1,200
  • Max. Torque 50 ft.-lbs.
  • Handle Type Pistol
  • Average CFM @ 15 Second Run Time 2.20
  • Duty Heavy-Duty
  • Housing Material Composite
  • Overall Length 6"
  • Tool Weight 1.90 lb.
  • Torque Range 10 - 40 ft.-lbs.
  • Retainer Type Ring
  • Handle Material Composite
  • CFM @ Full Load 19.0
  • Anvil 1/4"
  • Required Pressure 90 PSI
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"
  • Free Speed 13,000 RPM
  • Features Ultimate Combination of Power, Durability, and Features, Triple Heat Treated Twin Hammer Mechanism, Variable Speed Trigger, User-preferred One-hand Direction Control, Ideal for Heavy Industries and Fast-paced Production Environments
  • Item Impact Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list