Discontinued with Replacement
IMPACT WRENCH 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT WRENCH 1/2IN

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2350XP
  • Mfr. Model # 2350XP
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs
Suggested Replacement Product
IMPACT WRENCH 1/2IN QUIET TOOL

Your Price: NA

Product Details

Impact Wrench, Torque Range 0 to 700 ft.-lb., Max. Torque 690 ft-lb., Ring Retainer Type, Pistol Grip Style, Required Pressure 90 PSI, Overall Length 7.4 In., Tool Weight 4.2 lbs.

Technical Specs

  • Average CFM @ 15 Second Run Time 5.00
  • Max. Torque
  • Item Impact Gun, 1/2
  • Overall Length 7.4"
  • Style Pistol Grip
  • Tool Weight 4.2 lbs.
  • Retainer Type Ring
  • CFM @ Full Load 24.0
  • Torque Range 5 - 500 ft.-lbs.
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Square Drive Size 1/2"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list