!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT WRENCH 1/2IN W/2IN ANVIL

IMPACT WRENCH 1/2IN W/2IN ANVIL

CHICAGO PNEUMATIC

IMPACT WRENCH 1/2IN W/2IN ANVIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH 1/2IN W/2IN ANVIL

IMPACT WRENCH 1/2IN W/2IN ANVIL

CHICAGO PNEUMATIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CNPCP7736-2
  • Mfr. Model # CP7736-2
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.59 lbs

Technical Specs

  • Item Impact Wrench
  • Air Consumption 18 cfm
  • Air Pressure 90 psi
  • Min. Air Pressure 90 psi
  • Exhaust Location Bottom
  • Breakaway Torque 665 ft-lb
  • Free Speed 10,000 RPM
  • Impact Sound Level 108 dB
  • Number of Speed Settings 4
  • Max. Bolt Capacity 9/16 in
  • Drive Type Extended
  • Retainer Type Friction Ring
  • Tool Style Compact
  • Overall Length 9-39/64"
  • Housing Material Aluminium
  • Tool Brand Chicago Pneumatic
  • Features 670 Ft.-lbs. - 900 Nm Max in Reverse, Twin Hammer Mechanism and Steel Motor, Well Balanced Minimizing Wrist Strain, Ergonomic Handle Fits Perfectly in the Hand, Suited for All Maintenance Applications, Light Vehicles Tire Changing Operations, Light Vehicles Mechanical Repair, Mro Applications, 3 Power Settings in Forward and One in Reverse
  • Tool Weight 6.5 lb.
  • Power Source Air Powered
  • Air Inlet 1/4"
  • Max. Air Pressure 90 psi
  • Min. Hose Size 3/8"
  • Duty Rating Industrial Duty
  • Fastening Torque 570 ft-lb
  • Impact Rated Yes
  • Impacts per Minute 1,320
  • Power to Weight Ratio 117 ft-lb/lb
  • Drive Size 1/2 in Square
  • Extended Anvil Length 2 in
  • Clutch Style Double Rocking Dog
  • Vibration Level 9.5 m/sq sec
  • Handle Material Aluminum
  • Handle Type Pistol
  • Built-In Light No
  • Includes Tool
  • Standards EN ISO 11148-6:2013, ISO-28927-2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list