IMPACT WRENCH 1/2IN SQ DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 1/2IN SQ DR

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNPCP7739
  • Mfr. Model # CP7739
  • UNSPSC # 27131501
  • CATALOGUE PAGE # 2749
  • Shipping Weight 3.45 lbs

Product Details

Professional duty 1/2 inch impact wrench. Features a twin hammer clutch to ensure long-term durability and power and a full tease trigger for ultimate control of its 450 ft.-lbs. of torque. 3-position regulator in forward. Air inlet thread size 1/4 inch.

Technical Specs

  • Average CFM @ 15 Second Run Time 5.00
  • Item Impact Wrench
  • Style Pistol Grip
  • Air Inlet 1/4"
  • Torque Range 50 - 305 ft.-lbs.
  • Tool Weight 2.78 lb.
  • Square Drive Size 1/2"
  • CFM @ Full Load 20.0
  • Min. Hose Size 3/8"
  • Blows per Minute 1700
  • Features Mini 1/2" Compact Impact Wrench for General Maintenance, Twin Hammer Clutch, Composite Handle and Magnesium Clutch Housing, S2s Technology and 3 Positive Power Settings, Full Teasing Trigger
  • Handle Type Pistol
  • Duty General
  • Max. Torque 450 ft.-lbs.
  • Housing Material Magnesium
  • Overall Length 6.4"
  • Retainer Type Friction Ring
  • Anvil Standard
  • Handle Material Composite
  • Free Speed 9,900 RPM
  • Required Pressure 90 PSI
  • Max. Bolt Capacity 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list