IMPACT WRENCH 1/2IN SQ DR RING RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 1/2IN SQ DR RING RET

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLCCV500P
  • Mfr. Model # CV500P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Blows per Minute 1,200
  • Handle Type Pistol
  • Average CFM @ 15 Second Run Time 5.70
  • Duty Heavy-Duty
  • Housing Material Composite
  • Max. Torque 780 ft.-lbs.
  • Overall Length 7-5/8"
  • Handle Material Composite
  • Tool Weight 4.8 lbs.
  • Anvil 1/2"
  • CFM @ Full Load 40.0
  • Air Inlet 1/4"
  • Required Pressure 90 PSI
  • Free Speed 8,500 RPM
  • Retainer Type Pin
  • Min. Hose Size 3/8"
  • Features Excellent Combination of Performance, Comfort, and Value, Powerful Twin Hammer Mechanism, Variable Speed Trigger, Light-weight and Ergonomically Balanced, Ideal for General Industrial Production, Maintenance, and Overhaul
  • Item Impact Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list