IMPACT WRENCH 1/2IN SQ DR PIN RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT WRENCH 1/2IN SQ DR PIN RET

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLCCWM500P
  • Mfr. Model # CWM500P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.60
  • Blows per Minute 1,200
  • Handle Type Pistol
  • Max. Torque 627 ft.-lbs.
  • Duty Heavy-Duty
  • Housing Material Metal
  • Retainer Type Pin
  • Overall Length 7-1/8"
  • Torque Range 50 - 750 ft.-lbs.
  • Handle Material Rubber
  • Tool Weight 5.8 lbs.
  • CFM @ Full Load 39.0
  • Anvil 1/2"
  • Air Inlet 1/4"
  • Required Pressure 90 PSI
  • Free Speed 9,000 RPM
  • Min. Hose Size 3/8"
  • Features Engineered to Outperform the Competition in the Harshest Environments, Triple Heat Treated Twin Hammer Mechanism, Variable Speed Trigger, Durable All-metal Housing Ideal for Heavy Industries and Demanding Environments
  • Item Impact Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list