Skip Content
IMPACT WRENCH 1/2IN SQ DR PIN RET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH 1/2IN SQ DR PIN RET

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLCCWC500P
  • Mfr. Model # CWC500P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 5.70
  • Blows per Minute 1250
  • Handle Type Pistol
  • Housing Material Composite
  • Duty General
  • Max. Torque 800 ft.-lbs.
  • Overall Length 7-1/4"
  • Tool Weight 4.41 lbs.
  • Retainer Type Pin
  • Torque Range 50 - 625 ft.-lbs.
  • CFM @ Full Load 40.0
  • Free Speed 8,000 RPM
  • Handle Material Composite
  • Required Pressure 90 PSI
  • Anvil Standard
  • Air Inlet 1/4"
  • Min. Hose Size 3/8"
  • Features Ultimate Combination of Power, Durability, and Features, Triple Heat Treated Twin Hammer Mechanism, Variable Speed Trigger, User-preferred One-hand Direction Control, Ideal for Heavy Industries and Fast-paced Production Environments
  • Item Air Impact Wrench
  • Includes Safety Literature, Product Literature, Muffler Kit
  • Style Pistol Grip
  • Square Drive Size 1/2"
  • Max. Bolt Capacity 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list