Skip Content
IMPACT WRENCH 1/2IN SQ DR PIN EXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT WRENCH 1/2IN SQ DR PIN EXT

CLECO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CLCCWC500PE
  • Mfr. Model # CWC500PE
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Handle Type Pistol
  • Average CFM @ 15 Second Run Time 5.70
  • Blows per Minute 1250
  • Max. Torque 800 ft.-lbs.
  • Duty Heavy-Duty
  • Overall Length 9-5/8"
  • Housing Material Composite
  • Torque Range 50 - 625 ft.-lbs.
  • Retainer Type Pin
  • Handle Material Composite
  • Tool Weight 4.70 lbs.
  • CFM @ Full Load 40.0
  • Anvil 1/2"
  • Air Inlet 1/4"
  • Required Pressure 90 PSI
  • Min. Hose Size 3/8"
  • Free Speed 8,000 RPM
  • Features Ultimate Combination of Power, Durability, and Features, Triple Heat Treated Twin Hammer Mechanism, Variable Speed Trigger, User-preferred One-hand Direction Control, Ideal for Heavy Industries and Fast-paced Production Environments
  • Item Impact Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list