!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IMPACT WRENCH -1/2 7/16 HX QC VT

IMPACT WRENCH -1/2 7/16 HX QC VT

GREENLEE

IMPACT WRENCH -1/2 7/16 HX QC VT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IMPACT WRENCH -1/2 7/16 HX QC VT

IMPACT WRENCH -1/2 7/16 HX QC VT

GREENLEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,332.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GLEH8508-1V
  • Mfr. Model # H8508-1V
  • UNSPSC # 27112713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Product Details

Hydraulic impact wrench and drill. Max. torque 400 ft.-lb @ 8 GPM, Min. torque 80. ft-lb @ 8 GPM, Capacity 7/16 inch hex, Flow range 4-10 GPM, Optimum flow range 5-8 GPM, Operating pressure 1,000 -2,500 PSI, Pressure and Return port threads 3/4-16 SAE O-ring. Features a button to switch between forward and reverse. Super Spoolª permits quick switches between open-center and closed-center hydraulic systems.

Technical Specs

  • Item Impact Wrench
  • Style Pistol Grip
  • Chuck Size (In.) 7/16
  • Max. Torque 400 ft.-lbs.
  • Pressure Port 3/4 - 16 SAE O-Ring
  • Min. Flow (GPM) 5
  • Max. Flow GPM 10
  • Max. Pressure (PSI) 2500
  • Max. Back Pressure 200 PSI
  • Viscosity (SUS @ 100 F) 140 to 225
  • Length 8.2"
  • Height 10.6"
  • Includes 49314 Heavy Duty 1/2 " Square Drive Adapter
  • Hydraulic System Type Open-Center or Closed-Center
  • Anvil Standard
  • Min. Torque 80 ft.-lb.
  • RPM @ 8 GPM 6500
  • Return Port 3/4"-16 SAE O-Ring
  • Recommended Hydraulic Flow 7 gpm
  • Recommended Filtration (microns) 10
  • Relief Valve PSI Setting 2500 psi
  • Max. Oil Temp. 140 Degrees F
  • Viscosity (SUS @210 F) 40 min.
  • Width 4.2"
  • Weight 7.700 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list