Skip Content
IMPACT VS TORQUE 1/2IN PIN/DETENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT VS TORQUE 1/2IN PIN/DETENT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL9072-20
  • Mfr. Model # 9072-20
  • UNSPSC # 27112713
  • CATALOGUE PAGE # 410
  • Shipping Weight 7.22 lbs

Product Details

Square Drive Size (In.) 1/2, No Load RPM 600 - 1,800, Features Detent Pin, AC Only, VSR, Soft Grip Handle, 7.0 Amps @ 120V, Tool Length (In.) 11-5/8

Technical Specs

  • Features Variable-speed Reversing Switch with Speed Dial Setting: Offers Added Control in Drilling and Heavy-duty Driving Applications, Detent Pin: Provides Secure Retention of Sockets and Adapters, Quik-lok(R) Cord: 10-ft. 2-wire Grounded Rubber Cord Provides Easy Storage and Field Replacement
  • Item Impact Wrench
  • Max. Torque 300 ft-lbs.
  • Tool Weight 6.0 lbs.
  • Tool Length 11-5/8"
  • Amps 7
  • Includes (1) 1/2 In. Vsr Impact Wrench with Detent Pin Socket Retention (9072-20)
  • Drive Size 1/2"
  • Anvil Type Detent Pin
  • Max. Blows per Minute 2,600

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list