Skip Content
IMPACT U-JOINT SOCKET 1/2 DR 1 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT U-JOINT SOCKET 1/2 DR 1 6PT

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM20-582
  • Mfr. Model # 20-582
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Drive Size 1/2"
  • SAE or Metric SAE
  • Number of Points 6
  • Item Impact Universal Joint Socket
  • Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list