Skip Content
IMPACT SPRINKLER HEAD,4 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SPRINKLER HEAD,4 IN. H

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YHA5
  • Mfr. Model # 1YHA5
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Large Turf Areas, Dust Control, Nurseries and General Purpose Use
  • Features Weighted Arm for Slower Rotation and Better Water Coverage
  • Flow Rate 2.8 to 4.1 gpm
  • Item Impact Sprinkler Head
  • Height 4"
  • Material of Construction Plastic
  • Connection 1/2" MNPT
  • Spacing 24 to 40 ft.
  • Pressure Range 25 to 55 psi
  • Pattern Full Circle, 20 Degrees to 340 Degrees
  • Radius of Throw 35 to 41 ft.
  • Pop-Up Clearance 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list