Skip Content
IMPACT SOCKET SET,1/2 DR,6PT,COMBO, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET SET,1/2 DR,6PT,COMBO,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PRG9
  • Mfr. Model # 4PRG9
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.825 lbs

Technical Specs

  • Finish Black Oxide
  • Item Impact Socket Set
  • Drive Size 1/2"
  • Number of Pieces 30
  • SAE or Metric Metric
  • Sockets Included 6 Pt. Std.: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 24mm: 6 Pt. Deep: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24mm
  • Socket Type 6 Pt Std, 6 Pt Deep
  • Includes Impact Universal Joint, 3" Impact Extension Bar
  • Standards ANSI B107.2-2002
  • Deep Socket Point Styles Included 6
  • Std. Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list