Skip Content
IMPACT SOCKET SET,1/2 DR,6 PT,STD,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET SET,1/2 DR,6 PT,STD,1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PRC3
  • Mfr. Model # 4PRC3
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.47 lbs

Technical Specs

  • Finish Black Oxide
  • Number of Pieces 19
  • Item Impact Socket Set
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Socket Type 6 Pt Std
  • Sockets Included 6 Pt. Std.: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2"
  • Includes 9 and 17" Socket Bars, 9 Socket Clips
  • Standards DIN 3121
  • Std. Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list