Skip Content
IMPACT SOCKET SET,1/2 DR,6 PT,DEEP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET SET,1/2 DR,6 PT,DEEP,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PRG7
  • Mfr. Model # 4PRG7
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.5 lbs

Technical Specs

  • Item Impact Socket Set
  • Number of Pieces 26
  • Finish Black Oxide
  • Drive Size 1/2"
  • SAE or Metric Metric
  • Socket Type 6 Pt Deep
  • Sockets Included 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 34, 35, 36mm
  • Includes Blow Molded Case
  • Standards ANSI B107.2-2002
  • Deep Socket Point Styles Included 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list