Skip Content
IMPACT SOCKET,HEX BIT,3/8 IN DR,3/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET,HEX BIT,3/8 IN DR,3/1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4LZA8
  • Mfr. Model # 4LZA8
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Oiled
  • Item Impact Socket
  • Size 3/16"
  • Drive Size 3/8"
  • Overall Length 2"
  • SAE or Metric SAE
  • Socket Depth Standard
  • Material Chrome Molybdenum Steel
  • Tip Type Hex
  • Standards ANSI Standard
  • Number of Points 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list