Discontinued with Replacement
IMPACT SOCKET EXTENSION 3/8 DR 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IMPACT SOCKET EXTENSION 3/8 DR 6IN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM19-923
  • Mfr. Model # 19-923
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs
Suggested Replacement Product
IMPACT EXTENSION,3/8" DR,HEX,3" L

Your Price: NA

Technical Specs

  • Item Impact Socket Extension
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 6"
  • Features Incorporates a Pin on the Square Drive Providing Maximum Security Against Accidental Disengagement of the Socket, Safety
  • Material High Alloy Steel
  • Standards ASME B107.2 and US Federal Spec. GGG-W-660A6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list