Skip Content
IMPACT SOCKET EXTENSION 1/2 DR 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IMPACT SOCKET EXTENSION 1/2 DR 5IN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM20-923D
  • Mfr. Model # 20-923D
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • Item Impact Socket Extension
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 5"
  • Features Incorporates a Pin on the Square Drive Providing Maximum Security Against Accidental Disengagement of the Socket, Safety
  • Material High Alloy Steel
  • Standards ASME B107.2 and US Federal Spec. GGG-W-660A6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list