IMPACT SOCKET,DEEP,1/2 DR,1 1/8 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

IMPACT SOCKET,DEEP,1/2 DR,1 1/8 IN,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MR95
  • Mfr. Model # 5MR95
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Impact Socket
  • Material CR-V (Chrome Vanadium)
  • Size 1-1/8"
  • Finish Black Oxide
  • Drive Size 1/2"
  • SAE or Metric SAE
  • Overall Length 3-1/2"
  • Socket Depth Deep
  • Number of Points 6
  • Output Type 6 pt.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list