Skip Content
IMPACT SOCKET 3/8IN DR 9/16IN 6PTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IMPACT SOCKET 3/8IN DR 9/16IN 6PTS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MT12
  • Mfr. Model # 5MT12
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 38
  • Shipping Weight 0.22 lbs

Technical Specs

  • Finish Black
  • Item Impact Socket
  • Material Chrome Vanadium
  • Size 9/16"
  • Drive Size 3/8"
  • SAE or Metric SAE
  • Overall Length 2-1/2"
  • Number of Points 6
  • Socket Depth Deep
  • Output Type 6 pt.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list