Skip Content
IMPACT SOCKET, 3/8IN DR, 8MM, 6PT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IMPACT SOCKET, 3/8IN DR, 8MM, 6PT

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXMB8MM23
  • Mfr. Model # MB8MM23
  • UNSPSC # 27112828
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Finish Oiled
  • Features Magnetic
  • Item Impact Socket
  • Drive Size 3/8"
  • Drive Type Square
  • Size 8 mm
  • Material Heat Treated Alloy Steel
  • Overall Length 50.8 mm
  • SAE or Metric Metric
  • Socket Type Magnetic
  • Number of Points 6
  • Standards ASME B107.33
  • Socket Depth Standard
  • Output Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list